Shop All Polyethylene Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # EB-43-0100
Zoro # G906439024
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.04 in
- Industry Application Pneumatics
- Weight per Foot 0.011 lb/ft
- Flow Application Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
- Clarity Opaque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EB-43-0100
- Zoro # G906439024
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Inside Diameter | 5/32 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 8.3 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.04 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- X-RISER 3/4 in. MPT x 3/4 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-17C-12-36-L-ZDC)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 2" MNPT (ZUSA-PF-2237)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0112100)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- PARKER Tubing, Natural, Overall 1000 ft L (E-43-1000)
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- PARKER Tubing, Black, Overall 100 ft L (EB-108-0100)
- VALUE-TUBE Value-Tube LLDPE Tubing, 4mm / 5/32" OD x 500', Natural (PE04M/532CNA)
- Parker Polyethylene Tubing