Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95UM-12X2-BLK-0100
Zoro # G706439019
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 mm
- Material Polyurethane
- Application Air, Water
- Color Black
- Burst Pressure 450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95UM-12X2-BLK-0100
- Zoro # G706439019
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 10 mm |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 12 mm |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 12 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- SWAN PRODUCTS Hose Hot Water Rubber 5/8X25Ft (SGHW58025)
- Parker Polyurethane Tubing