Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-8-090-BLK-0100
Zoro # G706438616
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.09 in
- Application Air, Water
- Color Black
- Burst Pressure 510 psi
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-8-090-BLK-0100
- Zoro # G706438616
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 5/16 in |
Tubing Length | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 1/2 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 10 T550P 1/4 TURN FF PEX (108-004A)
- MOEN Handshower Bracket Oil Rubbed Bronze (155694ORB)
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- Parker Polyurethane Tubing