Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-6-062-BLK-0100
Zoro # G706438708
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Application Air, Water
- Burst Pressure 510 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-6-062-BLK-0100
- Zoro # G706438708
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Inside Diameter | 1/4 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- SLOAN O Ring For Tailpiece For - Part# 5308696 (5308696)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, 1/4 in ID, PFA, Natural, 50 ft. (104-0375062-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0688031-NT-50)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Navy Blue (PU08M/516CNB)
- Parker Tubing