Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-4-062-BLK-0100
Zoro # G506438663
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.062 in
- Material Polyurethane
- Application Air, Water
- Color Black
- Burst Pressure 750 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-4-062-BLK-0100
- Zoro # G506438663
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10579)
- ALLPOINTS Bottom Pivot Hinge, 7/8" (8009911)
- RINNAI Plumbing Kit, M Series Boiler (803000023)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- Parker Tubing