Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-2.5-031-BLK-0100
Zoro # G506438632
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Material Polyurethane
- Burst Pressure 510 psi
- Application Air, Water
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2.5-031-BLK-0100
- Zoro # G506438632
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Tubing Length | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 3/32 in |
Outside Diameter | 5/32 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKR8)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F-4WLX03)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- KERICK Complete Float Valve Assembly, 1 in (PS100SS-5)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (ACF00012)
- Parker Tubing