Shop All Polyurethane Tubing
Parker
Tubing, Black, Overall 100 ft L
Mfr # 95U-2-031-BLK-0100
Zoro # G506438656
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Material Polyurethane
- Burst Pressure 750 psi
- Color Black
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95U-2-031-BLK-0100
- Zoro # G506438656
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1/8 in |
Overall Length | 100 ft |
Tubing Length | 100 ft |
Inside Diameter | 1/16 in |
Description
Tubing, Application Air, Water, Color Black, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- MOEN Flow Restrictor Kit (316711)
- GROHE Universal Extension Spindle Chrome (45201000)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-486)
- Parker Polyurethane Tubing