Shop All Polyurethane Tubing
Parker
Tubing, Black, 500 ft. L, 1/4" Outside Dia.
Mfr # 95FR-4-BLK-0500
Zoro # G9659878
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95FR-4-BLK-0500
- Zoro # G9659878
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 500 ft |
Outside Diameter Tolerance | +/-0.006 in |
Inside Diameter | 1/8 in |
Overall Length | 500 ft |
Outside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Tubing Length | 500 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0750062-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- Parker Tubing