Shop All Polyurethane Tubing
Parker
Tubing, Black, 250 ft. L, 1/4" Outside Dia.
Mfr # 95FR-4-BLK-0250
Zoro # G9659887
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 95
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 95FR-4-BLK-0250
- Zoro # G9659887
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 250 ft |
Inside Diameter | 1/8 in |
Tubing Length | 250 ft |
Outside Diameter | 1/4 in |
Overall Length | 250 ft |
Outside Diameter Tolerance | +/-0.006 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color Black, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Twin Pipe Clamp, 3/4 in, Polypropylene/Steel (HTW12P)
- PFISTER Pfister Button-O Cr (941-900A)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/EPDM, Socket (YC10300SE)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 5/8" Inside Dia., 50 ft. Tube L (103-0750062-NT-50)
- PARKER Tubing, Green, Overall 25 ft L (95U-2-031-GRN-025)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear (PT0404-100TC)
- Parker Polyurethane Tubing