Shop All PTFE Tubing
Parker
Tubing, 9/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0625031-NT-50
Zoro # G8041750
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 9/16 in
- Outside Dia. 5/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0625031-NT-50
- Zoro # G8041750
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 9/16 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 1/2 in |
Outside Diameter | 5/8 in |
Inside Diameter | 9/16 in |
Bend Radius | 5 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 9/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310018809)
- WOODFORD MFG 13/16 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HF-CH)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- GC VALVES Rebuild kit, S20 series, 1" brass, buna elastomerics, AC (KS201AF02N5FG9)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- Parker Tubing