Shop All Polyurethane Tubing
Parker
Tubing, 7/16" Inside Dia., 50 ft. Tube L
Mfr # 103-0500031-NT-50
Zoro # G8093675
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 7/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 103-0500031-NT-50
- Zoro # G8093675
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Bend Radius | 4 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Bonnet (1085787-CP)
- ZORO SELECT 1-1/4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-172)
- MILWAUKEE TOOL 1/2" Mini Copper Tubing Cutter (48-22-4250)
- SHARKBITE PIPE PEX RED 1/2""X25' (U860R25)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, Natural, Overall 100 ft L (95UM-10X1.75-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- Parker Polyurethane Tubing