Shop All PTFE Tubing
Parker
Tubing, 7/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0500031-NT-50
Zoro # G9181938
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 7/16 in
- Outside Dia. 1/2 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0500031-NT-50
- Zoro # G9181938
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Bend Radius | 4 in |
Inside Diameter | 7/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Unwind Freestanding 67” Oval Bath (96130-0)
- KOHLER Sleeve (1007758-2MB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- Parker PTFE Tubing