Shop All PTFE Tubing
Parker
Tubing, 7/16" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1005-0TC
Zoro # G9181868
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 7/16 in
- Outside Dia. 19/32 in
- Wall Thickness 0.029 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 81914/1-1005-0TC
- Zoro # G9181868
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 19/32 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 1/4 in |
Outside Diameter | 19/32 in |
Bend Radius | 1 1/4 in |
Inside Diameter | 7/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 7/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 19/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 3 x 3 x 2 In. Hub x Hub x Hub Reducing Sanitary ABS Waste & Vent Tee (ABS 00401 1400HA)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- PARKER Tubing, White, Shore D 50 to 65, 4mm I.D. (201-0600100-NT-100)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 25 ft. Tube L (81914/1-1001-0TC)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- Parker PTFE Tubing