Shop All Polyurethane Tubing
Parker
Tubing, 7/16 in ID, PFA, Natural, 50 ft.
Mfr # 104-0500031-NT-50
Zoro # G1951074
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/2 in
- Inside Dia. 7/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 104-0500031-NT-50
- Zoro # G1951074
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 3/4 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 7/16 in |
Bend Radius | 4 3/4 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 7/16 in, Material PFA, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.031 in, Bend Radius 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Bar Sink, 15inx15in, White (20)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HE)
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- HYDROMAXX 3/4" IDx1" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT034100)
- Parker Polyurethane Tubing