Shop All Polyurethane Tubing
Parker
Tubing, 5/8" Inside Dia., 50 ft. Tube L
Mfr # 103-0688031-NT-50
Zoro # G8041647
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 5/8 in
- Outside Dia. 11/16 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0688031-NT-50
- Zoro # G8041647
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 11/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 6 in |
Outside Diameter | 11/16 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Bend Radius | 6 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 70 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- ASCO Solenoid Valve Rebuild Kit, For 6031328 (302338)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- PARKER Tubing, Black, Overall 50 ft L (95U-6-062-BLK-050)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARFLEX Metric Polyethylene Tubing EB-6X1-0100 1 (EB-6X1-0100)
- Parker Polyurethane Tubing