Shop All PTFE Tubing
Parker
Tubing, 55/64" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1009-0TC
Zoro # G8041960
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 55/64 in
- Outside Dia. 7/64 in
- Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 81914/1-1009-0TC
- Zoro # G8041960
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 55/64 in |
Outside Dia. | 7/64 in |
Tube Length | 25 ft |
Tube Bend Radius | 2 1/4 in |
Outside Diameter | 1 3/32 in |
Overall Length | 25 ft |
Bend Radius | 2 1/4 in |
Inside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 3/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- JONES STEPHENS 2-1/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK17 (102 FT) (I61218)
- NDS Valve Box, Rectangular, 9-3/4" H x 11" W (M2-SG)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0250062-NT-50)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- Parker Tubing