Shop All Polyurethane Tubing
Parker
Tubing, 5/16 in ID, PFA, Natural, 50 ft.
Mfr # 104-0375031-NT-50
Zoro # G2304127
original price:
$270.61
17% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 3/8 in
- Inside Dia. 5/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 104-0375031-NT-50
- Zoro # G2304127
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. | 5/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 1/4 in |
Bend Radius | 3 1/4 in |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 5/16 in, Material PFA, Maximum Operating Pressure 140 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.031 in, Bend Radius 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow (PU06MAY)
- Parker Polyurethane Tubing