Shop All PTFE Tubing
Parker
Tubing, 39/64" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1007-0TC
Zoro # G9181929
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 39/64 in
- Outside Dia. 25/32 in
- Wall Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 81914/1-1007-0TC
- Zoro # G9181929
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 39/64 in |
Outside Dia. | 25/32 in |
Tube Length | 25 ft |
Tube Bend Radius | 1 3/4 in |
Outside Diameter | 25/32 in |
Overall Length | 25 ft |
Inside Diameter | 5/8 in |
Bend Radius | 1 3/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 25/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 11/2)
- ZORO SELECT 3/4" MNPT x 2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY9)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-96)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0563062-NT-50)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- PARKER Tubing, 1" Inside Dia., 50 ft. Tube L (101-1100050-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- Parker PTFE Tubing