Shop All Polyurethane Tubing
Parker
Tubing, 3/8" Inside Dia., 50 ft. Tube L
Mfr # 103-0438031-NT-50
Zoro # G8093681
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 3/8 in
- Outside Dia. 7/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0438031-NT-50
- Zoro # G8093681
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 7/16 in |
Overall Length | 50 ft |
Bend Radius | 4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 75 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-600)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, White, 250 ft. L, 1/2" Outside Dia. (95FR-8-WHT-0250)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (103-0563031-NT-50)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- Parker Tubing