Shop All PTFE Tubing
Parker
Tubing, 3/8" Inside Dia., 50 ft. Tube L
Mfr # 101-0500062-NT-50
Zoro # G9181606
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0500062-NT-50
- Zoro # G9181606
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 2 1/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Inlet Check Valve (0635DP0)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- AMERICAN FILTER CO AFC Brand AFC-1000, Compatible to Insinkerator F-1000 Water Filters (1PK) Made by AFC (AFC-F1000-1p-4345)
- NEWPORT BRASS Hose For 2510-5103 in No Finish (AB11877)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- PARKER Tubing, 9/16" Inside Dia., 50 ft. Tube L (101-0625031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 10 Ft. L (ZUSA-HT-1260)
- Parker Tubing