Shop All Polyurethane Tubing
Parker
Tubing, 3/8 in ID, PFA, Natural, 50 ft.
Mfr # 104-0500062-NT-50
Zoro # G0787394
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/2 in
- Inside Dia. 3/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 104-0500062-NT-50
- Zoro # G0787394
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Bend Radius | 2 1/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 3/8 in, Material PFA, Maximum Operating Pressure 210 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.062 in, Bend Radius 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0188031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 500', Red (PU04M/532CR)
- Parker Polyurethane Tubing