Shop All Polyurethane Tubing
Parker
Tubing, 3/4" Outside Dia., 50 ft. Tube L
Mfr # 105-0750062-NT-50
Zoro # G8093751
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material High Purity Perfluoroalkoxy
- Tube Hardness Shore D: 55 to 65
- Outside Dia. 3/4 in
- Inside Dia. 5/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 105-0750062-NT-50
- Zoro # G8093751
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 4 1/8 in |
Inside Diameter | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 3/4 in |
Bend Radius | 6 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 5/8 in, Material High Purity PFA, Maximum Operating Pressure 130 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.062 in, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 FHC-B)
- ZORO SELECT 2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-240)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- HYDROMAXX 1/4" IDx3/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014050)
- Parker Polyurethane Tubing