Shop All PTFE Tubing
Parker
Tubing, 3/4" Inside Dia., 50 ft. Tube L
Mfr # 101-0830040-NT-50
Zoro # G8041769
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/4 in
- Outside Dia. 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 101-0830040-NT-50
- Zoro # G8041769
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 27/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 8 in |
Outside Diameter | 27/32 in |
Overall Length | 50 ft |
Bend Radius | 8 in |
Inside Diameter | 3/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 45 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 27/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Cap (FSBCAP1)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002203)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- PARKER Tubing, 8mm ID, PTFE, Natural, 25 ft (201-1000100-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- PARKER Tubing, 7/16" Inside Dia., 25 ft. Tube L (81914/1-1005-0TC)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 25 ft. Tube L (81914/1-1001-0TC)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- USA INDUSTRIALS Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16ID x 5/16OD x 25' (ZUSA-HT-677)
- Parker PTFE Tubing