Shop All Polyurethane Tubing
Parker
Tubing, 3/32" Inside Dia., 50 ft. Tube L
Mfr # 103-0156031-NT-50
Zoro # G7826080
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 103-0156031-NT-50
- Zoro # G7826080
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/8 in |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Bend Radius | 3/8 in |
Inside Diameter | 3/32 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 10-32 MNPT x 0.062" Barb Brass Male Connector (27-1)
- ZURN 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (1-SXL)
- M-D Pipe Wrap Fiberglass 6X25 (04937)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV2)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- Parker Tubing