Shop All PTFE Tubing
Parker
Tubing, 3/32" Inside Dia., 50 ft. Tube L
Mfr # 101-0156031-NT-50
Zoro # G8093648
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/32 in
- Outside Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0156031-NT-50
- Zoro # G8093648
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/32 in |
Outside Dia. | 5/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/32 in |
Bend Radius | 5/8 in |
Outside Diameter | 5/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN#CP)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0250031-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- Parker PTFE Tubing