Shop All PTFE Tubing
Parker
Tubing, 3/16" Inside Dia., 50 ft. Tube L
Mfr # 101-0250031-NT-50
Zoro # G9181676
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0250031-NT-50
- Zoro # G9181676
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Inside Diameter | 3/16 in |
Bend Radius | 1 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper Adapter (603 1/2)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0375031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0250031-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 4mm I.D. (201-0600100-NT-100)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- Parker PTFE Tubing