Shop All PTFE Tubing
Parker
Tubing, 3/16" Inside Dia., 25 ft. Tube L
Mfr # 81914/1-1001-0TC
Zoro # G9681080
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 3/16 in
- Outside Dia. 21/64 in
- Wall Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 81914/1-1001-0TC
- Zoro # G9681080
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 21/64 in |
Tube Length | 25 ft |
Tube Bend Radius | 1/2 in |
Bend Radius | 1/2 in |
Outside Diameter | 5/16 in |
Overall Length | 25 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T4351 NO LEAD COMPXCOMP (313-156NL)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (7020501)
- SLOAN Bathroom Faucet Part Sfp40A Cntrl Box w/Range Adjustable (6 Pin) (0362040)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- PARKER Tubing, 1/16" Inside Dia., 50 ft. Tube L (101-0125031-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- ZORO SELECT Tubing, PTFE, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1601)
- Parker Tubing