Shop All Polyurethane Tubing
Parker
Tubing, 3/16 in ID, PFA, Natural, 50 ft.
Mfr # 104-0250031-NT-50
Zoro # G1494604
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 1/4 in
- Inside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 104-0250031-NT-50
- Zoro # G1494604
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/4 in |
Inside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 7/8 in |
Outside Diameter | 1/4 in |
Bend Radius | 7/8 in |
Overall Length | 50 ft |
Inside Diameter | 3/16 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 3/16 in, Material PFA, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.031 in, Bend Radius 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047525.002)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- PARKER 3/8" MNPT 316 SS Hex Head Plug (6 PH-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X10)
- PARKER Tubing, Black, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLK-0250)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0188031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- PARKER Tubing, 5/16 in ID, PFA, Natural, 50 ft. (104-0375031-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PROFESSIONAL PLASTICS Clear Urethane Flex U Tube, 6.000 Dia X 15 FT [Each] (TUREFLEX6.000-999-SD6CL15)
- Parker Polyurethane Tubing