Shop All PTFE Tubing
Parker
Tubing, 1mm ID, PTFE, Natural, 25 ft
Mfr # 201-0300100-NT-25
Zoro # G2241434
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 55 to 65
- Inside Dia. 1 mm
- Outside Dia. 3 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 201-0300100-NT-25
- Zoro # G2241434
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1 mm |
Outside Dia. | 3 mm |
Tube Length | 25 ft |
Tube Bend Radius | 1/2 in |
Bend Radius | 1/2 in |
Inside Diameter | 1 mm |
Outside Diameter | 3 mm |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 1 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 27 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover Rest Plate, Toilets And Urinals (EBV134)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- LEGEND VALVE 1" NL PEX ELBOW-F1960 (462-005NL)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 8mm ID, PTFE, Natural, 25 ft (201-1000100-NT-25)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (101-0500031-NT-50)
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 10mm I.D. (201-1200100-NT-100)
- Parker PTFE Tubing