Shop All Polyurethane Tubing
Parker
Tubing, 1/8" Inside Dia., 50 ft. Tube L
Mfr # 103-0250062-NT-50
Zoro # G7826248
original price:
$204.26
6% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0250062-NT-50
- Zoro # G7826248
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/4 in |
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Bend Radius | 3/4 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow, in Polished Chroome (D493244CHM-26)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- PARKER Tubing, Blue, Overall 100 ft L (95U-8-090-BLU-0100)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-2-031-YEL-0100)
- PARKER Tubing, 3/4" Outside Dia., 50 ft. Tube L (105-0750062-NT-50)
- PARKER Tubing, Natural, Overall 500 ft L (95U-4-062-0500)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- Parker Tubing