Shop All Polyurethane Tubing
Parker
Tubing, 1/8" Inside Dia., 50 ft. Tube L
Mfr # 103-0188031-NT-50
Zoro # G7826211
original price:
$103.50
8% off
new price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0188031-NT-50
- Zoro # G7826211
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/4 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Bend Radius | 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 245 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC1225PK)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Fisher&Paykel 836848, 67003662 (SGF-FP48 Rx)
- KOHLER Spray Head Kit (1357001-VS)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-6-062-BLK-0100)
- PARKER Tubing, 1/4" Outside Dia., 50 ft. Tube L (105-0250047-NT-50)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- ZORO SELECT PolyTubing, Straight, OD 5/32 In, 11 1/8 In (3MPS-532-10)
- Parker Polyurethane Tubing