Shop All PTFE Tubing
Parker
Tubing, 1/8" Inside Dia., 50 ft. Tube L
Mfr # 101-0250062-NT-50
Zoro # G9181667
original price:
$223.39
8% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0250062-NT-50
- Zoro # G9181667
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Bend Radius | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS WATER 3/8IN NPT PRESSURE REDUCING REGULATOR VALVE (263A)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (1MPP1)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- PARKER Tubing, 1" Inside Dia., 50 ft. Tube L (101-1100050-NT-50)
- PARKER Tubing, 10mm ID, PTFE, Natural, 25 ft (201-1200100-NT-25)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- REMINGTON INDUSTRIES 30 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (30TFET50)
- Parker Tubing