Shop All PTFE Tubing
Parker
Tubing, 1/8" Inside Dia., 50 ft. Tube L
Mfr # 101-0188031-NT-50
Zoro # G9181728
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 101-0188031-NT-50
- Zoro # G9181728
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/4 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Overall Length | 50 ft |
Bend Radius | 3/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- ZURN 3/4" Pipe Copper Crimp Clamp Ring (QCR4XPC)
- GOODMAN D9875103 Gasket-Fr Cov (D9875103)
- BECK 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332620004)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- PARKER Tubing, 1/2" Inside Dia., 25 ft. Tube L (81914/1-1006-0TC)
- PARKER Tubing, 9/16" Inside Dia., 50 ft. Tube L (101-0625031-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 25 ft. Tube L (81914/1-1001-0TC)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- Parker PTFE Tubing