Shop All Polyurethane Tubing
Parker
Tubing, 1/4" Outside Dia., 50 ft. Tube L
Mfr # 105-0250047-NT-50
Zoro # G8041918
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material High Purity Perfluoroalkoxy
- Tube Hardness Shore D: 55 to 65
- Outside Dia. 1/4 in
- Inside Dia. 5/32 in
- Wall Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 105-0250047-NT-50
- Zoro # G8041918
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1/4 in |
Inside Dia. | 5/32 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 5/32 in |
Overall Length | 50 ft |
Bend Radius | 3/4 in |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 5/32 in, Material High Purity PFA, Maximum Operating Pressure 340 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.047 in, Bend Radius 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A104E)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (103-0250031-NT-50)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- Parker Polyurethane Tubing