Shop All Polyurethane Tubing
Parker
Tubing, 1/4 in ID, PFA, Natural, 50 ft.
Mfr # 104-0375062-NT-50
Zoro # G2737463
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Perfluoroalkoxy
- Tube Hardness Shore D: 50 to 60
- Outside Dia. 3/8 in
- Inside Dia. 1/4 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 104-0375062-NT-50
- Zoro # G2737463
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/4 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 1/4 in, Material PFA, Maximum Operating Pressure 290 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.062 in, Bend Radius 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHATHAM Manual, 6"/8" Mount, 3 Hole KB5710 Single-Handle Centerset Kitchen F (KB5710)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- KOHLER Brockway Soap Dish (8880-BC)
- ZORO SELECT Flexible Coupling, For Pipe Size 1" x 1" (1056-100)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (103-0250062-NT-50)
- PARKER Tubing, Yellow, Overall 100 ft L (95U-4-062-YEL-0100)
- PARKER Tubing, 1/2" Outside Dia., 50 ft. Tube L (105-0500062-NT-50)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (103-0156031-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- ZORO SELECT Poly Tubing, Straight, OD 6mm, 50 Ft (2MP-06M-50-01)
- Parker Polyurethane Tubing