Shop All Polyurethane Tubing
Parker
Tubing, 1/2" Inside Dia., 50 ft. Tube L
Mfr # 103-0625062-NT-50
Zoro # G8093709
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0625062-NT-50
- Zoro # G8093709
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Bend Radius | 3 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 105 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO 6-inch Bathroom Faucet Deck Plate, Chrome (D2-CH)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink with Faucet 14Óx10Óx5Ó (APHS-W1410-BPG)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- PARKER Tubing, Red, Overall 100 ft L (95U-4-062-RED-0100)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-486)
- Parker Polyurethane Tubing