Shop All Polyurethane Tubing
Parker
Tubing, 1/2" Inside Dia., 50 ft. Tube L
Mfr # 103-0563031-NT-50
Zoro # G8093666
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/2 in
- Outside Dia. 9/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 103-0563031-NT-50
- Zoro # G8093666
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 9/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 in |
Outside Diameter | 9/16 in |
Bend Radius | 5 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- KOHLER Canister Valve Assy, Service Kit (1288037)
- ZORO SELECT Black Nipple, Welded, 3x30 (793MK0)
- DANCO Slip Joint Washers 1-1/4 (36642B)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0438031-NT-50)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, 5/32 in ID, PFA, Natural, 50 ft. (104-0250047-NT-50)
- PARKER Tubing, Black, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLK-0250)
- PARKER Tubing, Black, Overall 100 ft L (95U-8-062-BLK-0100)
- ZORO SELECT Tubing, 5/32 In OD, Polyurethane, 100 Ft (4HL95)
- Parker Tubing