Shop All PTFE Tubing
Parker
Tubing, 1/2" Inside Dia., 50 ft. Tube L
Mfr # 101-0625062-NT-50
Zoro # G8093727
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-0625062-NT-50
- Zoro # G8093727
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Outside Diameter | 5/8 in |
Bend Radius | 3 in |
Inside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deepsoak ComboMassage Tub, 72x36", White, 72" L, 36" W (7236V418C.020)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- PARKER Tubing, 6mm ID, PTFE, Natural, 25 ft (201-0800100-NT-25)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- PARKER Tubing, 1" Inside Dia., 50 ft. Tube L (101-1100050-NT-50)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1592)
- Parker PTFE Tubing