Shop All Polyurethane Tubing
Parker
Tubing, 1/16" Inside Dia., 50 ft. Tube L
Mfr # 103-0125031-NT-50
Zoro # G7826220
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 103-0125031-NT-50
- Zoro # G7826220
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3/8 in |
Outside Diameter | 1/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Bend Radius | 3/8 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 390 psi @ 73 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- MOEN Handle Kit, 161909BN (161909BN)
- ZORO SELECT 3/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T4WNE11)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, Green, Overall 100 ft L (95U-4-062-GRN-0100)
- B & K HOSE BIB 1/2 in. MPT BRASS (103-003NL)
- Parker Polyurethane Tubing