Shop All PTFE Tubing
Parker
Tubing, 10mm ID, PTFE, Natural, 25 ft
Mfr # 201-1200100-NT-25
Zoro # G0810634
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 55 to 65
- Inside Dia. 10 mm
- Outside Dia. 12 mm
- Wall Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 201-1200100-NT-25
- Zoro # G0810634
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 12 mm |
Tube Length | 25 ft |
Tube Bend Radius | 3 in |
Bend Radius | 3 in |
Inside Diameter | 10 mm |
Outside Diameter | 12 mm |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 6 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE TEESTOP1/2""X1/2""1/4"" (24983A)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-6mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-23)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- PARKER Tubing, White, Shore D 50 to 65, 4mm I.D. (201-0600100-NT-100)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- PARKER Tubing, 4mm ID, PTFE, Natural, 25 ft (201-0600100-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- ZORO SELECT Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-689)
- Parker Tubing