Shop All Polyurethane Tubing
Parker
Tubing, 1" Outside Dia., 50 ft. Tube L
Mfr # 105-1000062-NT-50
Zoro # G8093736
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material High Purity Perfluoroalkoxy
- Tube Hardness Shore D: 55 to 65
- Outside Dia. 1 in
- Inside Dia. 7/8 in
- Wall Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 105-1000062-NT-50
- Zoro # G8093736
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 8 in |
Inside Diameter | 7/8 in |
Bend Radius | 8 in |
Overall Length | 50 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Beverage, Chemical, Food, Color Beige, Hardness Shore D 55, Inside Diameter 7/8 in, Material High Purity PFA, Maximum Operating Pressure 90 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0 Compliant, USP Class VI, Wall Thickness 0.062 in, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.518)
- JMF 1/2 in. Female Flare X 3/8 in. D Male Flare Brass Reducing Adapter (4506028)
- SPEAKMAN Replacement Dust Cover, Speakman, 1 PR (RPG05-0566)
- BRADLEY Foot Lever (143-025)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-TBL-0100)
- PARKER Tubing, Green, 500 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0500)
- PARKER Tubing, 7/16" Inside Dia., 50 ft. Tube L (103-0500031-NT-50)
- PARKER Tubing, Blue, 250 ft. L, 3/8" Outside Dia. (95FR-6-BLU-0250)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- PARKER Tubing, Green, 250 ft. L, 1/2" Outside Dia. (95FR-8-GRN-0250)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- Parker Tubing