Shop All PTFE Tubing
Parker
Tubing, 1" Inside Dia., 50 ft. Tube L
Mfr # 101-1100050-NT-50
Zoro # G8041735
product price: $700.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$700.99
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1 in
- Outside Dia. 1 7/64 in
- Wall Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 101-1100050-NT-50
- Zoro # G8041735
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 7/64 in |
Tube Length | 50 ft |
Tube Bend Radius | 17 1/2 in |
Overall Length | 50 ft |
Bend Radius | 18 in |
Outside Diameter | 1 3/32 in |
Inside Diameter | 1 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 50 to 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 3/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX CRIMP RING 3/8""PK25 (23101CP25)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-25)
- ADVANCE TABCO Utility Sink, Stainless Steel, 24 In L (4-1-24-GR)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- PARKER Tubing, 3/8" Inside Dia., 25 ft. Tube L (81914/1-1004-0TC)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0625062-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0250031-NT-25)
- PARKER Tubing, 3/16" Inside Dia., 25 ft. Tube L (81914/1-1001-0TC)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 2 Ft. L (ZUSA-HT-1604)
- Parker Tubing