Shop All PTFE Tubing
Parker
Tubing, 1-29/64" Inside Dia., 25ft. Tube L
Mfr # 81914/1-1013-0TC
Zoro # G8041638
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PTFE
- Tube Hardness Shore D: 50 to 65
- Inside Dia. 1 29/64 in
- Outside Dia. 55/64 in
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 81914/1-1013-0TC
- Zoro # G8041638
- Country of Origin United States
- Category PTFE Tubing
Dimensions
Inside Dia. | 1 29/64 in |
Outside Dia. | 55/64 in |
Tube Length | 25 ft |
Tube Bend Radius | 3 3/4 in |
Outside Diameter | 1 27/32 in |
Inside Diameter | 1 1/2 in |
Overall Length | 25 ft |
Bend Radius | 3 3/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Black, Hardness Shore D 50 to 65, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 27/32 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- HOMEWERKS B & K 888-576HC Anti-Siphon Vacuum Breaker, Brass (888183)
- DIXON Ferrule, 0.812 in Nominal, 1 in L, Brass, Domestic (BFM812)
- LEGEND VALVE 2" T-451 NO LEAD CHECK VALVE (105-108NL)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0312031-NT-50)
- PARKER Tubing, 39/64" Inside Dia., 25 ft. Tube L (81914/1-1007-0TC)
- PARKER Tubing, 2mm ID, PTFE, Natural, 25 ft (201-0400100-NT-25)
- PARKER Tubing, 5mm ID, PTFE, Natural, 25 ft (201-0700100-NT-25)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (101-0156031-NT-50)
- PARKER Tubing, 3/16" Inside Dia., 25 ft. Tube L (81914/1-1001-0TC)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-698)
- Parker PTFE Tubing