Shop All Compression Tube Fittings
Parker
Tube Support, Nylon, Comp, 5/16In
Mfr # N5TS3
Zoro # G2357451
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N5TS3
- Zoro # G2357451
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compatible Tube Outer Diameter | 5/16 in |
Overall Length | 3/4 in |
Compatible Tube Inner Diameter | 9/50 in |
For Tube Outside Diameter | 5/16 in |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 5/16 in, Compatible Tube Inner Diameter 9/50 in, Fitting Material Nylon, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Glass, Thermoplastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL TUBE CUTTER MINI 1/8 - 5/8 (ME70027)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- PARKER Nut And Spacer, Nylon, Comp, 1/2In (N8NS)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/4In (12 BU-S)
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector (4 F5BU-SS)
- PARKER Union, Nylon, Comp, 1/2In x 3/8In (N8UC6)
- PARKER 1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK (164CA-8-8-6)
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-04-08-O-SS)
- Parker Compression Tube Fittings