Shop All Compression Tube Fittings
Parker
TUBE FERRULE 12MM X 8MM
Mfr # 0127 12 08
Zoro # G709818781
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 0127 12 08
- Zoro # G709818781
- Country of Origin Germany
- Category Compression Tube Fittings
Description
This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation. Features/Benefits: Perfect for brass compression fittings adaptation to the installation Quick and simple to install Compatible with the Parker Legris range of brass compression fittings Mechanical properties proven for use in industrial robotic installations Markets: Packaging Miscellaneous Manufacturing Vehicle Assembly Facilities Machine Tools Applications: Pneumatic Machinery Equipment at Medium and High Pressure Lubrication Systems Cooling Systems Welding Robots Suitable for Vacuum Applications Technologies: Brass fittings for optimum installation adaptation Technical Characteristics: Fluids: Coolants, compressed air Materials: brass, engineering polymer, silicone free Pressure: 0 to 20 bar 250 bar for the the 0220 product type Temperature: -60°C to +250°C With metallic tube and without polymer seals Regulations: DI: 2002/95/EC RoHS, 2011/65/EC DI: 97/23/EC PED RG: 1907/2006 REACH Product Types: Barb Connector for Hose Barb Connector for Flexible Tubing Plug for Compression Fitting Tube End Plug for Compression Fitting Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread Hex Head Plug with Bi-Material Seal, Male BSPP Thread Stud Standpipe, Male BSPT Thread Sleeve Nut for Compression Fitting, Male Metric Thread Stud Standpipe with Bi-Material Seal, Male BSPP Thread Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread Tube Support / ferrule for Polymer Tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF PULL CHAIN NICKEL PK/1 (60323)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- VIEGA Viega ProPress XL cap, 4" (20848)
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- PARKER 3/8" Compression 316 SS Union (6 HBU-SS)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- PARKER 1/4" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-4-2)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P6MC8)
- PARKER Union, Zinc Pltd Steel, Comp, 5/8In (10 HBU-S)
- PARKER 5/16" Compression Brass Union 10PK (62C-5)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- Parker Compression Tube Fittings