Shop All Push-to-Connect Tube Fittings
Parker
Tube Elbow Barb Connector, 3/8 in Tube Size, natural
Mfr # F6TEB6
Zoro # G4397355
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Connector
- Fitting Connection Type Tube x Stem
- Tube Size 3/8 in
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # F6TEB6
- Zoro # G4397355
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Barb Size | 3/8" |
Details
Item | Tube Elbow Barb Connector |
Tube Fitting Material | Kynar(R) |
Specific Fitting Shape | Connector |
Fitting Connection Type | Tube x Stem |
Max. Pressure | 300 psi |
Pipe Fitting Connection Type | Tube x Stem |
Basic Pipe Fitting Material | Plastic |
Temp. Range | 0 Degrees to 275 Degrees F |
Color | Natural |
Specific Pipe Fitting Shape | Connector |
Standards | NSF 51 |
Basic Pipe Fitting Shape | Adapter |
Description
Tube Elbow Barb Connector, Color Natural, Specific Fitting Shape Connector, Standards NSF 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- RINNAI 19.5" Condensing Vent Extension Piece, 3x5 Concentric (224079PP)
- TOTO Angle Stop, Cap 3/4" (10077T4-XQ)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- PARKER Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Brass, Silver (W172PW-6-6)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6548 62 22WP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-4)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 60 56WP2)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-10M-6R)
- PARKER Barbed, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6521 06 13WP2)
- Parker Push-to-Connect Tube Fittings