Shop All Pipe & Tube Clamps
Parker
Tube Clamp Kit, Stacked Assembly, 3/8 In
Mfr # SA1095
Zoro # G0404826
original price:
$3.19
12% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Polypropylene
- Type Stacked Assembly
- Tube Size 3/8 in
- Length 1.41 in
- Includes Locking Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SA1095
- Zoro # G0404826
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 3/8 in |
Length | 1.41 in |
Height | 1.56 in |
Width | 1.45 in |
Overall Width | 1 29/64 in |
For Outside Diameter | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Copper Tube Size | 3/8 in |
Installed Height | 1 3/16 in |
For Pipe Size | 3/8 in |
Overall Length | 1 13/32 in |
Overall Height | 1 9/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Stacking Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size 3/8 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable, Installed Height 1 3/16 in, Load Capacity 2,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92402 Electric Pump Assembly for Porta Potti Curve (92402)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066808)
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- MOEN Pushdown Drain Service Kit in Matte Black (186479BL)
- PARKER Tube Clamp Kit, Mounting Rail, 1/4 In (RN1064A)
- PARKER Tube Clamp Kit, Mounting Rail, 1/2 In (RN2127)
- PARKER Tube Clamp Kit, Stacked Assembly, 1/2 In (SA2127)
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In (WP1064A)
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- Parker Plumbing Accessories