Shop All Pump Parts
Parker
TUBE 08X1.5 CR VI-FREE, ST37.4
Mfr # R08X1.5CF
Zoro # G010053826
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R08X1.5CF
- Zoro # G010053826
- Country of Origin Germany
- Category Pump Parts
Description
The tube programme from Parker Hannifin gives all possibilities for usage in hydraulic applications. Tubes for fitting- and flange-systems, tubes for mobile and stationary systems. Different dimensions, carbon- and stainless-steel tubes as well as different surfaces are available. Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application. The Parker Hannifin tube-warehouse with its worldwide network provides a close and prompt supply of high precision tubes; thus, international customers can also rely on us. Efficient, reliable, environmentally friendly and on-time deliveries are available in almost every country in the world. Markets: - Automotive -Defence -Energy -Environment -Industrial -Infrastructure -Machine Tools -Materials Handling -Mobile -Oil and Gas -Power Generation -Process -Transportation -Water Applications: - Suitable for general hydraulic applications. Features/ Benefits of the EO tubes and tube bends: - Parker tubes are available in different dimensions and with different surfaces. Therefore Parker tubes can be used for a broad range of applications. Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application. Parker recommends the use of cold drawn seamless hydraulic tubes and pipes acc. to DIN EN 10305-4.E 355N St. 52.4 NBK or E 235N St. 37.4 NBK, because these tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of the tubes. In addition to that, Parker recommends the use of seamless cold drawn stainless steel tubes and pipes according to DIN EN 10216-5, ASTM A269/A213 and ASTM A312. These tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of these tubes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-PTCJ-G19)
- ASPEN Mini White Pump Kit 100-250 V (83939)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL013LF)
- PARKER 00 REPAIR KIT HYDRAULIC PUMP PARTS AND ACCESSORY (15775)
- DAYTON Hex Nut, 3/8-16 Br (PP60222G)
- DAYTON Screw, PK6 (PPUL2901G)
- ARO Spacer (115959)
- ARO Express Plated Washer, 1 in. (95990-3)
- DAYTON Cast Iron Pool Pump Trap/Baskt (5PXF2)
- BRADY Control Air Volume Av-45 (AV 45IND)
- Parker Pump Parts