Shop All Machining Vises
Parker
TRU-KUT SAWING VISE
Mfr # 710439
Zoro # G310053915
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 710439
- Zoro # G310053915
- Country of Origin United States
- Category Machining Vises
Description
Parker's sawing vise, Tru-Kut, assures square cut-offs within +/- 1 Deg on tube and pipe up to 2'' O.D. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Used with a fine tooth hacksaw blade, the hardened steel guide ensures accurate square cuts within +/- 1 Deg which is essential for proper tube connections. - For use with tube and pipe from sizes 3/16'' to 2'' O.D. Applications: - Cutting metal tube for industrial and mobile applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 13/32 (C72026)
- STARRETT Hinge Locating Center Punch, 5 In L (819)
- PALMGREN Parallel, Set, 8 in. (9638978)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- RACHAEL RAY Rachael Ray 87000 14 Piece Set - Orange Handles (87000)
- STM 212 x 278 Precision Sine Vise (230720)
- HHIP Spare Jaws For 4" #3900-2102 Milling Vise (3900-2134)
- WILTON Machinist's Vise, Serrated Jaw, 9 13/16" L (400S)
- HHIP 5" Ultra Series Angle Tight Positive Lock Mill Vise On Swivel Base (3900-2205)
- Parker Machining Vises