Shop All Plastic Tube Fittings
Parker
TRIPLE-LOK - ORB
Mfr # 6-10 F5OX-S
Zoro # G009823652
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-10 F5OX-S
- Zoro # G009823652
- Country of Origin India
- Category Plastic Tube Fittings
Description
Parker's 37 Deg Flare JIC tube fittings and adapters, Triple-Lok, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Engine Transmission Features/Benefits: - Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance. - Vast selection of port end options, including SAE Straight Thread O-ring Boss ORB, NPTF, BSPP-ED, BSPP-O-ring Retaining Ring ORR, BSPP, BSPT, ISO 6149, Metric-O-ring Retaining Ring ORR, and Metric-ED - Parker's Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. This enhanced performance provides customers with a competitive advantage through less downtime and extended equipment life, leading to increased revenues and reduced warranty costs. - Stainless Steel nuts have a coating to prevent galling. - Available in steel, stainless steel, and brass in sizes 1/8'' - 2 1/2'' with working pressures up to 7500 psi. Applications: - Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- ZURN 6-3/8 " Dia., cast iron, Mill Finish, Floor Grate (P507-GRATE-USA)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (10 C5OX-S)
- PARKER TRIPLE-LOK PLUG (4 PNTX-S)
- PARKER TRIPLE-LOK - ORB (8-6 F5OX-S)
- PARKER TRIPLE-LOK - PIPE (8-4 FTX-S)
- PARKER JIC FEMALE SS SWIVEL FITTING (10691N-6-6C)
- PARKER TRIPLE-LOK BULKHEAD-FPIPE (4 WGTX-WLN-S)
- LASCO FITTINGS Tee Insert 1.25X1.25X1 (1401168RMC)
- Parker Fittings